Safety Tubs

60 x 30 x 38 in. 75 gal Gelcoat Freestanding Walk-In Bathtub with Right Hand Drain in Biscuit

Part #SSS6030RSBC  |  Manufacturer Part #SS6030RS-BC

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gelcoat Deluxe Series
  • Material: Gelcoat/Composite
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 75 gal

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

GSA Approved: No

Height: 38 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 60 in

Material: Gelcoat

Type: SSS6030RSBC

UL Listed: No

Width: 30 in