60 x 30 x 38 in. Gelcoat Walk-In Jet Massage Tub with Right Hand Drain in Biscuit

Part #SSS6030RJBC  |  Item #3862316  |  Manufacturer Part #SS6030RJ-BC

$ 8,937.00 EACH

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gelcoat Deluxe Series
  • Material: Gelcoat/Composite
  • Premium adjustable 13 jet system with deluxe back massage and legs only massage
  • Self-cleaning sanitary system - Ozone
  • Easy touch push button control
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7M, ASME A11219.8, ASME A112.19.15]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA TIL MSE 26]

Capacity: 75 gal

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

Height: 38 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 60 in

Material: Gelcoat

Number Of Jets: 13

Type: SSS6030RJBC

UL Listed: No

Volts: 110V

Width: 30 in