Safety Tubs Acrylic Extension Kit

SSTEXTKIT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for a perfect fit in up to 70" spaces
  • Consists of top and front panels
  • Durable Acrylic construction
  • Left hand or right hand installation
  • Works with 51" to 48" acrylic Safety Tubs® models

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Biscuit
IAPMO Listed
No
Material
Acrylic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday