Safety Vest with 2-Tone in Hi-Viz Green

RSV223XGM

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" silver tape reflective material. 1 horizontal stripe.
  • Closure: Zipper.
  • Contrasting trim detail.
  • Material: 100% polyester mesh
  • Meets ANSI/ISEA 107-2015 Standards.
  • Pockets: 1 Upper Left Front,1 Lower Right Inside.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
M
Color Finish
Hi-Viz Green
Color Finish Category
Greens
Height
2 in
Length
12-3/10 in
Material
Plastic
Material Type
Polyester
Quick Release
No
Reusable
Yes
Weight
0.61
Width
9-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday