18 in. Polyethylene Disposable Sleeve in Blue (Case of 1000)

Part #SDSBP181  |  Item #7441489  |  Manufacturer Part #DSBP-18-1

Call for Pricing per CASE

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offer protection to the wrists and forearms from chemicals and other hazardous solutions
  • Manufactured for a secure and comfortable fit
  • Protects against possible product contamination
  • Color: Blue

Specifications

Color Finish: Blue

Length: 18 in

Material: Plastic

Material Type: Polyethylene

Package Quantity: Case of 1000

Product Type: Sleeve

Reusable: No