18 in. Polyethylene Sleeve with Elastic End in Clear (Case of 1000)

Part #SDSWP181CL  |  Item #7441847  |  Manufacturer Part #DSWP-18-1-CL

Call for Pricing per CASE

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyethylene sleeve
  • Elastic bands at both ends
  • Components comply with the provisions of the Federal Food, Drug, and Cosmetic Act which allow repeated use in direct contact with food
  • Length: 18"
  • Color: Clear

Specifications

Color Finish: Clear

Length: 18 in

Material: Plastic

Material Type: Polyethylene

Package Quantity: Case of 1000

Product Type: Sleeve

Reusable: No