18 in. Polypropylene Beard Cover in White (Bag of 100, Case of 10 Bags)
18 in. Polypropylene Beard Cover in White (Bag of 100, Case of 10 Bags)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One size fits all
- FDA accepted
- Great for hospitals, lab work, food processing and handling, manufacturing
- Color: White
Specifications
- Color Finish Name:
- White
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Bag of 100, Case of 10 Bags
- Product Type:
- Beard Cover
- Reusable:
- No