18 in. Polypropylene Non Coated Sleeve (Case of 200)

Part #SDSPP18200  |  Item #7441834  |  Manufacturer Part #DSPP-18-200

Call for Pricing per CASE

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non coated polypropylene sleeve
  • Elastic bands at both ends
  • All Safety Zone components comply with the provisions of the Federal Food, Drug, and Cosmetic Act which allow repeated use in direct contact with food
  • Length: 18"
  • Material Weight: 28 grams per square meter
  • Color: White

Specifications

Color Finish: White

Length: 18 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 200

Product Type: Sleeve

Reusable: No