24 in. Polypropylene Bouffant Hair Cap (Case of 1000)

You last purchased this on
 
Safety Zone

24 in. Polypropylene Bouffant Hair Cap (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Zone

24 in. Polypropylene Bouffant Hair Cap (Case of 1000)

  • Fast #
  • Part #SDBWH241
  • Item #7441817
  • Manufacturer Part #DBWH-24-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material : Polypropylene
  • 100% Latex Free
  • Color: White
  • Size : 24"
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1000
Product Type:
Hair Cap
UL Listed:
No