L Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

You last purchased this on
 
Safety Zone

L Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Zone

L Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #SGNPRLG1M
  • Item #7441771
  • Manufacturer Part #GNPR-LG-1M
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Powder free - gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off
  • 100% latex free and DEHP free
  • Standard grade nitrile gloves (non-sterile)
  • Size: Large
  • Thickness: 4 mil
  • Color: Blue
  • Length: 9-13/20"
  • Ambidextrous
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
No
Glove Size:
L
Glove Type:
Powder Free, Food
Length:
9-13/20 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100, Case of 10 Boxes
Reusable:
Yes
Thickness:
4.1 mil
Weight:
5.6 g