Safety Zone

L Size Nylon Gloves in Grey

Part #SGNPULG4GYGY  |  Manufacturer Part #GNPU-LG-4-GY-GY

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long lasting and provide excellent dexterity
  • Palms and fingers are protected by a dipped coating
  • Shell material: 13 gauge nylon
  • Construction: flat dipped knit
  • ANSI abrasion level: 4
  • ANSI cut level: 1

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Abrasion 4, ANSI Cut Level 1]

CE Approved: No

Coating: Polyurethane

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: L

Glove Type: Dipped

Material: Plastic

Material Type: Nylon

Reusable: Yes