Safety Zone
L Size Vinyl Food Service Gloves in Blue (Box of 100, Case of 10 Boxes)
Part #SGVDLLG1 | Item #7441748 | Manufacturer Part #GVDL-LG-1
Call for Pricing
per CASE
Glove Size:
LProduct Details
- Food grade vinyl (non-sterile)
- Powder Free (100% Latex Free, DHEP and DNIP free)
- Vinyl gloves are latex free and our most popular general purpose glove and significantly less expensive than nitrile and latex gloves
- All Safety Zone glove components comply with the provisions of the FDandC Act, which allow repeated use in direct contact with food
- Length: 9.65"
- Thickness: 3.2 mil
- Color: Blue
- Size: Large
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Blue
Color Finish Category: Blues
Disposable: No
Glove Size: L
Glove Type: Food Service
Length: 9-1/4 in
Material: Plastic
Material Type: Vinyl
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: Yes