XL Size 12 in. Polyethylene Boot Covers in Clear (Bag of 50, Case of 10 Bags)
XL Size 12 in. Polyethylene Boot Covers in Clear (Bag of 50, Case of 10 Bags)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: Clear
- Thickness: 3 mil
- Constructed of polyethylene
Specifications
- Color Finish Name:
- Clear
- Height:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Bag of 50, Case of 10 Bags
- Size:
- XL
- UL Listed:
- No