XL Size Cast Polyethylene Shoe Cover in Blue with Textured Tread (Case of 300)
Safety-Zone® XL Size Cast Polyethylene Shoe Cover in Blue with Textured Tread (Case of 300)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of cast polyethylene
- This product is 100% latex free
- Shoe covers help prevent unwanted dust, dirt, and grime from being tracked into sensitive work areas
- Size: XL - 2XL
- Color: Blue
- Components comply with the provisions of the Federal Food, Drug, and Cosmetic Act which allow repeated use in direct contact with food
- Textured thread
Specifications
- Collection:
- Safety-Zone®
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Material:
- Plastic
- Material Type:
- Cast Polyethylene
- Package Quantity:
- Count of 300
- Product Type:
- Shoe Cover
- Reusable:
- Yes
- Size:
- XL