XL Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

You last purchased this on
 
Safety Zone

XL Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Zone

XL Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #SGNPRXL1A
  • Item #7440647
  • Manufacturer Part #GNPR-XL-1A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Powder-free
  • 100% Latex Free
  • Industrial grade nitrile (non-medical)
  • Length: 9-13/25"
  • Color: Blue
  • Features a textured finish
  • Size: XL
  • Thickness: 3 mil
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
No
Glove Size:
XL
Glove Type:
Industrial, Powder Free, Food
Length:
9-13/20 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100, Case of 10 Boxes
Reusable:
No
Thickness:
3.8 mil
Weight:
4.3 g