Safety Zone

XL Size Nylon Gloves in Grey

Part #SGNPUXL4GYGY  |  Manufacturer Part #GNPU-XL-4-GY-GY

Glove Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flat dipped knit gloves
  • Polyurethane coated palm and fingers
  • 13 gauge nylon
  • Breathable
  • Lightweight
  • Suggested Applications: General maintenance, transportation and warehousing, construction, mechanical assembly and gardening
  • Coating Color: Grey
  • Size: XL

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Abrasion 4, ANSI Cut Level 1]

CE Approved: No

Coating: Polyurethane

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: XL

Glove Type: Dipped

Material: Plastic

Material Type: Nylon

Reusable: Yes