XL Size Polypropylene Disposable Shoe Cover with Tread

You last purchased this on
 
Safety Zone

XL Size Polypropylene Disposable Shoe Cover with Tread

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Zone

XL Size Polypropylene Disposable Shoe Cover with Tread

  • Fast #
  • Part #SDSCL300XL
  • Item #7295784
  • Manufacturer Part #DSCL-300-XL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from polypropylene
  • Color: Blue
  • Disposable shoe cover with non-skid tread
  • Extra large to fit shoe sizes 9-14 and boot sizes 10-13
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Disposable:
No
Gender:
Unisex
Material:
Plastic
Material Type:
Polypropylene
Size:
XL