Safety Zone

XL Size Vinyl Gloves in Clear (Box of 100, Case of 10 Boxes)

Part #SGVDRXL1CSY  |  Manufacturer Part #GVDR-XL-1C-SY

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Clear

Color Finish Category: Clear

Disposable: No

Glove Size: XL

Length: 9-1/4 in

Material: Plastic

Material Type: Vinyl

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: Yes

Thickness: 5 mil