XXL Size Nitrile Gloves in Blue
XXL Size Nitrile Gloves in Blue
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powder-free nitrile (latex-free)
- Ambidextrous
- Industrial grade (non-sterile)
- Length: 6.8"
- Color: Blue
- Features a textured finish
- Size: 2XL
- Thickness: 6 mil
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- XXL
- Glove Type:
- Industrial, Powder Free
- Length:
- 9-13/20 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- Yes
- Thickness:
- 6 mil