0 items

Saint-Gobain Abrasives/Norton 4-1/2 x 5/8 in. R822 Flap Disc

N66261121286

Diameter

4-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fiberglass backing
  • For aggressive material removal

SPECIFICATIONS

Arbor Hole Size
5/8 in
Diameter
4-1/2 in
Material
Alumina Zirconia
Thickness
1/25 in
Tool Type
Flap Wheel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday