Saint-Gobain Abrasives/Norton 14 in. Diamond Circular Saw Blade

N70184684547

Diameter

14 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For the wet and dry cutting of wide range of construction materials

SPECIFICATIONS

Application
Concrete, Cutting
Arbor Hole Size
1 in
Blade Material
Diamond
Blade Thickness In
0.125 in
Blade Type
Circular Saw Blade
Diameter
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday