Saint-Gobain Abrasives/Norton
80µm Grit Paper Disc 10 Pack
Part #N03223 | Item #7025265 | Manufacturer Part #03223
$
23.46
per PACK
(Pricing is for 80 µm)
Grit Size
Product Details
- Hook and sand
- Fits 5 and 8 hole vac sanders
- Lasts 3X longer than conventional abrasive
- Consistent finish and superior cut rate
- Quick and easy disc change
- Grit designation is P80
Specifications
Application: [Residential, Commercial]
Diameter: 5 in
Grit Size: 80 µm
Grit Type: Medium
Length: 10-3/10 in
Material: Aluminum Oxide
Product Type: Disc
Tool Type: Sandpaper
Type: N03223
Width: 6-1/2 in