Saint-Gobain Abrasives/Norton
Blaze® 1/2 x 18 in. 60 µm Premium File Belt
Part #N69957398022 | Item #4092074 | Manufacturer Part #69957398022
Call for Pricing
EACH
Length:
18 inProduct Details
- For use with portable file belt machines
- For high performance metal grinding
Specifications
Collection: Blaze®
Length: 18 in
Material: Ceramic Aluminum Oxide
Tool Type: Sanding Belt
UL Listed: No
Width: 1/2 in