11-Setting Electric Dryer in White
11-Setting Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 temperature options and 11 cycle selections, including a sanitization and quick dry cycle
- Intuitive controls and LED display help you select the perfect drying temperature and cycle, while time remaining and cycle status indicators keep you informed
- 7.5-Cubic Foot extra-large capacity fits large loads of laundry, including king-size comforters, so you can do laundry less often
- Child lock function prevents children from tampering with the dryer, giving you peace of mind
- White exterior is clean and classic
- Lint filter indicator light lets you know exactly when it's time to clean the dryer's lint filter
- Steam technology refreshes clothing while removing odors and wrinkles
- Sensor Dry technology monitors moisture levels during a cycle and adjusts drying times accordingly for dry clothing, every time
- My Cycle option allows you to create a customized cycle and activate it with the touch of a button
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Residential
- Capacity:
- 7.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-3/8 in
- Energy Factor:
- 3.73
- Energy Star Compliant:
- No
- Height:
- 38-11/16 in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 11
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Electric
- Size:
- 27 in
- Smart Home Enabled:
- No
- Type:
- Electric Dryer
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Vent
- Volts:
- 120/240V
- Watts:
- 5300 W
- Weight:
- 126 lb
- Width:
- 27 in