1.6 cu. ft. 1000 W Exposed Over-the-Range Microwave in Stainless Steel
1.6 cu. ft. 1000 W Exposed Over-the-Range Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-Speed/300 CFM: Powerful ventilation system that quickly and quietly eliminates steam, fumes, and odor from the kitchen
- LED Display: Striking ice blue LED display adds clarity and style to your kitchen
- 1.6 Cubic Foot Capacity: Accommodates a variety of snacks and meals
- Eco Mode: Conserve energy by turning off the display when not in use
- Cooking Presets: Pre-set cook mode for everyday dishes
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch
- Depth:
- 15-1/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Carbon
- Handle Type:
- Standard
- Height:
- 16-1/2 in
- Hood Vent Type:
- Exposed
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Maximum Capacity:
- 1.6 cu ft
- Microwave Type:
- Over the Range
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Number of Settings:
- 10
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 44.2 lb
- Width:
- 29-7/8 in