1.6 cu. ft. 1000 W Hidden Over-the-Range Microwave in Black
1.6 cu. ft. 1000 W Hidden Over-the-Range Microwave in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1000-watts provides the power to heat everything from hot chocolate to casseroles
- Black exterior finish complements a variety of kitchen styles
- 1.6-cu ft capacity and 11.5-in turntable ensure even cooking and provide room to heat up large family meals
- Eco Mode button conserves power by turning off the display when not in use
- Large digital LED display and window design provide enhanced visibility for more cooking convenience
- Streamlined design adds a stylish and modern touch to any kitchen decor
- 2 vent speeds and 300-CFM quietly remove excess smoke, so you can cook in a clear, fresh environment
- 8 convenience cooking controls make meal prep less stressful for you and your family
Specifications
- AMP:
- 13.5
- Application:
- Microwave Ovens
- CFM:
- 300 ft3/min
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital Touch
- Depth:
- 15-1/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Handle Type:
- Standard
- Height:
- 16-15/16 in
- Hood Vent Type:
- Hidden
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Maximum Capacity:
- 1-3/5 cu ft
- Microwave Type:
- Over the Range
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Size:
- 1-3/5 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 45.5 lb
- Width:
- 29-7/8 in