1.6 cu. ft. 1000 W Hidden Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
1.6 cu. ft. 1000 W Hidden Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1000-watts provides the power to heat everything from hot chocolate to casseroles
- Attractive stainless steel exterior complements modern kitchen decor
- 1.6-cu ft capacity and 11.5-in turntable ensure even cooking and provide room to heat up large family meals
- Eco Mode button conserves power by turning off the display when not in use
- Large digital LED display and window design provide enhanced visibility for more cooking convenience
- Streamlined design adds a stylish and modern touch to any kitchen decor
- 2 vent speeds and 300-CFM quietly remove excess smoke, so you can cook in a clear, fresh environment
- 8 convenience cooking controls make meal prep less stressful for you and your family
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- Automatic Shut-Off:
- Yes
- CFM:
- 300 ft3/min
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital Touch
- Cord Length:
- 39 in
- Depth:
- 15-1/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Carbon
- Handle Type:
- Standard
- Height:
- 16-15/16 in
- Hood Vent Type:
- Hidden
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Maximum Capacity:
- 1-3/5 cu ft
- Microwave Type:
- Over the Range
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Size:
- 1-3/5 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 46.8 lb
- Width:
- 29-7/8 in