17-5/16 in. 1.9 cf Over-the-Range Microwave with Ceramic Interior in White

Part #SSMH1927WXAA  |  Item #7210556  |  Manufacturer Part #SMH1927W/XAA

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Auto Defrost feature that enables a microwave to calculate defrost time based on the entered weight of the food
  • Charcoal vent filter is a replaceable, porous filter made of activated charcoal that fits inside a vent to absorb smoke and odor
  • Removable chrome rack that allows for two-tier cooking when necessary
  • Digital clock readout that provides the time of day as well as provides cook time left
  • Membrane touch control
  • Includes Add 30 Second button and Sensor Cooking
  • Switch provides ability to allow the turntable to spin or to remain still

Specifications

AMP: 14.5

Application: Microwave Ovens

Bulb Type: Incandescent

CFM: 400

Capacity: 1.9 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Digital Touch

Depth: 17-1/16 in

Energy Star Compliant: No

Fan Speeds: 4

Handle Type: Standard

Height: 16-5/16 in

Interior Light: Yes

Material: Metal

Maximum Capacity: 1-9/10 cu ft

Microwave Type: Over the Range

Number of Doors: 1

Number of Handles: Single Handle

Power Source: Electric

Size: 1-9/10 cu ft

UL Listed: No

Volts: 120V

Watts: 1700

Weight: 51.8

Width: 29-7/8 in