17.6 cu. ft. Top Mount Freezer, Full Refrigerator in Stainless Steel/Grey
17.6 cu. ft. Top Mount Freezer, Full Refrigerator in Stainless Steel/Grey
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Twin Cooling Plus: keeps foods fresher longer
- Slide and reach pantry: easily access all your favorite foods
- FlexZone: versatile fridge compartment that converts freezer to fridge
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
- Recessed/Reversible Handles
- High-Efficiency LED Lighting: Brighter, Cooler, and more energy-efficient
- Automatic Ice Master: Produces 3.7-lbs of ice per day
- 2016 ENERGY STAR certified: meets the strict 2016 energy efficiency specifications and standards
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Control Type:
- Knob
- Depth:
- 31-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.9 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 66-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- NSF Certified:
- Yes
- Number of Doors:
- 2
- Number of Handles:
- Two Handle
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.7 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Size:
- 17.6 cu ft
- Smart Home Enabled:
- No
- Type:
- SRT18M6215SR
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 198.4 lb
- Width:
- 28-3/4 in