1.8 cu. ft. 1000 W Hidden Over-the-Range Microwave in Black

Part #SME18H704SFBAA  |  Item #7210684  |  Manufacturer Part #ME18H704SFB/AA

$ 299.00 EACH
(Pricing is for Black)

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1.8-cu ft capacity and 14.18-in turntable ensure even cooking and provide room to heat up large family meals
  • 1000-watts provides the power to heat everything from hot chocolate to casseroles
  • Black exterior finish complements a variety of kitchen styles
  • 12 convenience cooking controls and 6 sensor control options make meal prep less stressful for you and your family
  • 4 vent speeds and 400-CFM quietly remove excess smoke, so you can cook in a clear, fresh environment
  • 1 removable rack creates more options, so you can cook multiple dishes at once
  • Child safety lock keeps the microwave from being accidentally started
  • Ceramic enamel interior provides a polished surface that makes it easy to remove grease or oil
  • Large, bright blue LED display adds a stylish accent

Specifications

AMP: 14.5

Application: Microwave Ovens

Bulb Type: Halogen

CFM: 400

Capacity: 1.8 cu ft

Color Finish: Black

Color Finish Category: Blacks

Control Type: Digital Touch

Depth: 15-1/16 in

Ducted or Ductless: Ductless

Energy Star Compliant: No

Fan Speeds: 4

Handle Type: Standard

Height: 17-1/16 in

Hood Vent Type: Hidden

Interior Light: Yes

Material: Metal

Maximum Capacity: 1-4/5 cu ft

Microwave Type: Over the Range

Number of Doors: 1

Number of Handles: Single Handle

Power Source: Electric

Size: 1-4/5 cu ft

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 1000

Weight: 54.9

Width: 29-7/8 in