Samsung
1.8 cu. ft. 1000 W Hidden Over-the-Range Microwave in White
Part #SME18H704SFWAA | Item #7211005 | Manufacturer Part #ME18H704SFW/AA
Product Details
- 1.8-cu ft capacity and 14.18-in turntable ensure even cooking and provide room to heat up large family meals
- 1000-watts provides the power to heat everything from hot chocolate to casseroles
- White exterior finish complements a variety of kitchen styles
- 12 convenience cooking controls and 6 sensor control options make meal prep less stressful for you and your family
- 4 vent speeds and 400-CFM quietly remove excess smoke, so you can cook in a clear, fresh environment
- 1 removable rack creates more options, so you can cook multiple dishes at once
- Child safety lock keeps the microwave from being accidentally started
- Ceramic enamel interior provides a polished surface that makes it easy to remove grease or oil
- Large, bright blue LED display adds a stylish accent
Documents
Specifications
AMP: 14.5
Application: Microwave Ovens
Bulb Type: Halogen
CFM: 400
Capacity: 1.8 cu ft
Color Finish: White
Color Finish Category: Whites
Control Type: Digital Touch
Depth: 15-1/16 in
Ducted or Ductless: Ductless
Energy Star Compliant: No
Fan Speeds: 4
Handle Type: Standard
Height: 17-1/16 in
Hood Vent Type: Hidden
Interior Light: Yes
Material: Metal
Maximum Capacity: 1-4/5 cu ft
Microwave Type: Over the Range
Number of Doors: 1
Number of Handles: Single Handle
Power Source: Electric
Size: 1-4/5 cu ft
Smart Home Enabled: No
UL Listed: No
Volts: 120V
Watts: 1000
Weight: 54.9
Width: 29-7/8 in