2.1 cu. ft. 1000 W Hidden Over-the-Range Microwave in Stainless Steel

Part #SME21F707MJTAA  |  Item #7210604  |  Manufacturer Part #ME21F707MJT/AA

Call for Pricing EACH

Color/Finish:
Stainless Steel

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • 2.1-cu ft capacity and 14-in turntable ensure even cooking and provide room to heat up large family meals
  • 1000-watts provides the power to heat everything from hot chocolate to casseroles
  • Attractive stainless steel exterior complements modern kitchen decor
  • Convenience cooking control and sensor control option make meal prep less stressful for you and your family
  • 4 vent speeds and 400-CFM quietly remove excess smoke, so you can cook in a clear, fresh environment
  • 1 removable rack creates more options, so you can cook multiple dishes at once
  • Child safety lock keeps the microwave from being accidentally started
  • Ceramic enamel interior provides a polished surface that makes it easy to remove grease or oil
  • Glass touch bottom controls provide a premium look

Specifications

AMP: 14.5

Application: Microwave Ovens

Bulb Type: LED

CFM: 400

Capacity: 2.1 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Glass Touch

Depth: 18-1/2 in

Ducted or Ductless: Ductless

Energy Star Compliant: No

Fan Speeds: 4

Handle Material: Stainless Steel

Handle Type: Standard

Height: 16-29/32 in

Hood Vent Type: Hidden

Interior Light: No

Material: Stainless Steel

Maximum Capacity: 2-1/10 cu ft

Microwave Type: Over the Range

Number of Doors: 1

Number of Handles: Single Handle

Power Source: Electric

Size: 2-1/10 cu ft

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 1000

Weight: 58

Width: 29-13/16 in