Samsung

22.05 cf 115V French Door Refrigerator with Food Showcase in Black Stainless Steel

Part #SRF28K9380SGAA  |  Manufacturer Part #RF28K9380SG/AA

Color/Finish:
Black Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung Flex French door refrigerator features a large-capacity 4-Door Flex design that adds style and allows for more storage space
  • Triple Cooling System utilizes 3 evaporators and 2 compressors for temperature and humidity control in all 3 zones, so your food stays fresh
  • Tempered glass spill-proof shelves make cleanup easy, and the flip-up shelf is ideal for tall items, like a pitcher of lemonade
  • Food Showcase Door provides easy access to on-the-go items like drinks and condiments
  • Gallon door storage provides extra space for large containers, like a gallon of milk or juice
  • Surface LED Lighting gently brightens virtually every corner of your refrigerator, so you can quickly spot what you want
  • FlexZone provides a versatile, bottom-right door that offers 4 customizable temperature settings, so it can be used to store fresh or frozen foods
  • Metal Cooling locks in cold and seals in freshness, maintaining a consistent temperature throughout the refrigerator
  • Fingerprint-Proof Coating helps eliminate fingerprints, so your fridge looks sleek and clean

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 27.8 cu ft

Color Finish: Black Stainless Steel

Color Finish Category: Stainless Steel

Depth: 34-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.75 cu ft

Green: [Yes, Energy Star]

Handle Material: Black Stainless

Handle Type: Recessed

Height: 71-7/8 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 4

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.3 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 427.6

Width: 35-3/4 in