Samsung

22.3 cf Counter Depth Side-by-Side Refrigerator with In-Door Ice Maker in White

Part #SRS22HDHPNWWAA  |  Manufacturer Part #RS22HDHPNWW/AA

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With this 22.3 cu ft capacity Side-by-Side Refrigerator, you can store up to 22.3 bags of groceries (grocery comparison based on each cubic foot of usable space equaling 1 paper bag)
  • Counter-depth refrigerator design gives more workspace while enhancing your kitchen’s function and style
  • Twin Cooling Plus system maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
  • Strategically placed LED Tower lighting gently brightens every corner of your refrigerator while reducing heat and energy output
  • Automatic in-door ice maker saves freezer space and offers convenient access to ice; producing 4.4 lbs and storing up to 5.5 lbs of ice per day, saving more room for frozen foods
  • The water and ice dispenser has an external digital display allows you to easily control settings at the touch of a button and also provides a uniquely tall opening so pitchers and tall decorative glasses can be filled quickly and easily
  • ENERGY STAR® rated products meet strict energy efficiency specifications set by the government; This Samsung refrigerator not only meets ENERGY STAR® requirements, it exceeds them
  • Adjustable spill-proof tempered glass shelves are easy to clean and prevent messes from dripping on items below and adjustable gallon door storage bins accommodate milk jugs and other large containers, freeing up valuable shelf space
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 22.3 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 30 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.9 cu ft

Green: [Yes, Energy Star]

Handle Material: Metal

Handle Type: Standard

Height: 70-3/16 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Metal

Number of Doors: 2

Number of Handles: Two Handle

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.4 cu ft

Refrigerator Type: [Counter Depth, Side-By-Side]

UL Listed: No

Volts: 120V

Weight: 286.6

Width: 35-15/16 in