Samsung

22.35 cf 115V 4-Door Refrigerator in Black Stainless Steel

Part #SRF28K9070SGAA  |  Manufacturer Part #RF28K9070SG/AA

Color/Finish:
Black Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung Flex French door refrigerator features a large-capacity 4-door design, so you have enough room to store and organize all the groceries you need
  • Filtered ice and water dispenser is conveniently located in the door for easy access
  • Triple Cooling System utilizes 3 evaporators and 2 compressors for temperature and humidity control in all 3 zones, so your food stays fresh
  • Adjustable, spill-proof glass shelves are designed to contain spills, so cleanup is easy, and the flip-up shelf easily fits taller items
  • Gallon door bins provide extra space for large containers, like a gallon of milk or juice
  • Energy-efficient LED lighting beautifully brightens every corner of your refrigerator, so it’s easy to find what you need
  • ENERGY STAR® certified products help you save money on utility bills without sacrificing performance, style or comfort
  • FlexZone™ provides a versatile, bottom-right door that offers 4 customizable temperature settings, so it can be used to store fresh or frozen foods
  • Fingerprint-Proof Coating helps eliminate fingerprints, so your fridge looks sleek and clean

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 28.1 cu ft

Color Finish: Black Stainless Steel

Color Finish Category: Stainless Steel

Depth: 34-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.75 cu ft

Green: [Yes, Energy Star]

Handle Material: Black Stainless

Handle Type: Recessed

Height: 71-7/8 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 4

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 22.35 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 337.3

Width: 35-3/4 in