23-4/5 in. 14 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #DW80CG4021SRAA
23-4/5 in. 14 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable rack: height adjustable upper rack makes it easy to fit various dish shapes and sizes
- Digital leak sensor: identifies leaks as small as 2.4-oz and shuts itself off before water can escape
- Stainless steel door: the interior door is covered with stainless steel that is more durable, hygienic
- 4 Wash cycles and 5 Options let you adjust the pressure and temperature
- ENERGY STAR rated, which means lower energy bills and carbon footprint than non-certified models
- Touch control: An integrated panel makes it easy to select functions with a gentle touch, located on top of the door for easy access, it offers simple control and is clear and easy to read
- Advanced wash system, a heavy-duty wash gets the pots and pans clean
- Fully integrated, touch control panel on top of the door
- Accommodate 14 place settings so that you can wash multiple dishes at once
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Hidden Touch
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24-3/5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Bar
- Height:
- 33-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Number of Settings:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 840 W
- Weight:
- 62.9 lb
- Width:
- 23-4/5 in