Samsung

23.5 cf French Door Bottom Drawer Refrigerator in Stainless Steel

Part #SRF24FSEDBSR  |  Manufacturer Part #RF24FSEDBSR

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 22.6-cu ft total storage: 16.1-cu ft refrigerator, 6.5-cu ft freezer
  • ENERGY STAR® certified products help you save money on utility bills without sacrificing performance, style or comfort
  • Filtered water and cubed/crushed ice dispenser is easily managed through electronic touch controls
  • Twin Cooling Plus™ maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
  • Adjustable spill-proof glass shelves are a cinch to clean and can slide in or flip up to make room for taller items. Stainless trim on the shelves and bins adds stylish flair
  • 3 gallon door storage bins hold beverages and other oversized containers, freeing up interior shelf space
  • Energy-efficient LED lighting emits less heat than incandescent bulbs and brightens the interior, making it easy to see your food
  • FlexZone™ drawer has 4 temperature settings and sliding dividers for organization of snacks, deli meats and anything else that requires easy access and a modified climate
  • Water filter indicator lets you know when it's time to replace your filter, so you can be confident that your water is clean

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 22.6 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 31 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.5 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

Number of Doors: 4

Number of Handles: Four Handle

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.1 cu ft

Refrigerator Type: [Counter Depth, French Door]

Volts: 120V

Weight: 346.1

Width: 35-3/4 in