Samsung

24.5 cf 115V Side-by-Side Refrigerator with In-Door Ice Maker in Black

Part #SRS25H5111BCAA  |  Manufacturer Part #RS25H5111BC/AA

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung side-by-side refrigerator features a large 24.5 cu. ft. capacity design that can store up to 25 bags of groceries
  • ENERGY STAR® qualified products help you save money on utility bills without sacrificing performance, style or comfort
  • Filtered water and cubed/crushed ice dispenser is lighted and controlled with an LED display, ice maker on the door allows for more available space on freezer shelves
  • Digital LED display above the water/ice dispenser for quick monitoring and easy control of interior temperatures
  • Adjustable, spill-proof sliding glass shelves to accommodate items of all shapes and sizes
  • 2 gallon door storage bins hold large beverages, thereby freeing up shelf space
  • LED tower lighting reduces heat and energy output while reaching every corner of the refrigerator and freezer
  • Twin Cooling Plus™ maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
  • An optional Lowe’s Protection Plan starts the day of purchase and provides up to 5 years of coverage, even after a manufacturer’s warranty expires, It feels good knowing that if you need repairs, your parts and labor are covered

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 24.5 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 36-3/16 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.18 cu ft

Green: Energy Star, Yes

Handle Material: Metal

Handle Type: Standard

Height: 69-7/8 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Metal

Number of Doors: 2

Number of Handles: Two Handle

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.32 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 115V

Weight: 278.8

Width: 35-3/4 in