35-3/4 in. 15.32 cu. ft. Side-By-Side Full Refrigerator in Stainless Steel

You last purchased this on
 
Samsung

35-3/4 in. 15.32 cu. ft. Side-By-Side Full Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samsung

35-3/4 in. 15.32 cu. ft. Side-By-Side Full Refrigerator in Stainless Steel

  • Fast #
  • Part #SRS25H5111SRAA
  • Item #7210942
  • Manufacturer Part #RS25H5111SR/AA
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ENERGY STAR® qualified products help you save money on utility bills without sacrificing performance, style or comfort
  • Filtered water and cubed/crushed ice dispenser is lighted and controlled with an LED display, ice maker on the door allows for more available space on freezer shelves
  • Samsung side-by-side refrigerator features a large 24.5 cu. ft. capacity design that can store up to 25 bags of groceries
  • Twin Cooling Plus™ maintains separate humidity levels in the refrigerator and freezer for optimal food storage conditions
  • 2 gallon door storage bins hold large beverages, thereby freeing up shelf space
  • LED tower lighting reduces heat and energy output while reaching every corner of the refrigerator and freezer
  • Adjustable, spill-proof sliding glass shelves to accommodate items of all shapes and sizes
  • Digital LED display above the water/ice dispenser for quick monitoring and easy control of interior temperatures
  • An optional Lowe’s Protection Plan starts the day of purchase and provides up to 5 years of coverage, even after a manufacturer’s warranty expires, It feels good knowing that if you need repairs, your parts and labor are covered
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Capacity:
24.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
36-3/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.18 cu ft
Green Product:
Yes, Energy Star
Handle Type:
Standard
Height:
69-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Doors:
2
Number of Handles:
Two Handle
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.32 cu ft
Refrigerator Type:
Side-By-Side, Full
Size:
24.5 cu ft
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Weight:
278.8 lb
Width:
35-3/4 in