Samsung

25-13/16 x 33-1/2 in. 4.0 cf Electric Front Load Dryer in White

Part #SDV22K6800EWA1  |  Manufacturer Part #DV22K6800EW/A1

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smart Care: Smart Care interacts with your dryer to perform an immediate diagnosis and offer quick solutions
  • Sensor Dry: Optimizes cycle time and temperature to dry clothes thoroughly, while preventing heat damage
  • 12 Preset Dry Cycles: Covers almost any drying need for your active family
  • Will fit in the tightest quarters at only 24-in wide
  • 8 Options: Select the best options for your dry cycle to get more out of each load
  • 5 Temperature Settings : Various heat settings for all your drying needs
  • Interior Drum Light: Put an end to stray socks or smaller laundry items
  • Easy-to-read, distinctive Ice Blue LED Display
  • Crystal Blue Door for a premium look and feel
  • 40 Minutes Express Cycle: For the moments when you are on the run

Specifications

ADA Compliant: No

AMP: 30

Application: Residential

CEC Compliant: For Sale in CA

Capacity: 4.0 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 25-13/16 in

Ducted or Ductless: Vent

Energy Star Compliant: No

Height: 33-1/2 in

Interior Light: Yes

NSF Certified: No

Number of Cycles: 12

Number of Doors: 1

Number of Settings: 5

Power Source: Electric

Size: 24 in

Smart Home Enabled: No

Type: Electric Dryer

UL Listed: Yes

Volts: 120/240V

Weight: 88

Width: 23-5/8 in