Samsung

25.5 cf French Door Refrigerator with Twin Cooling in Black

Part #SRF26HFENDBCAA  |  Manufacturer Part #RF26HFENDBC/AA

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two evaporators help keep produce fresher longer and prevent odor transfer to keep your food tasting the way it should
  • Engineered handle allows for easy opening and closing of the freezer, even when it's fully loaded
  • A fan system keeps the refrigerator at optimal temperature by distributing cool air evenly throughout the compartment
  • The refrigerator door self-closes with a tight seal to conserve energy and prevent spoilage
  • An audible alert lets you know when the refrigerator door has been open for two minutes to help keep food fresh
  • Power freeze and power cool options to adjust the temperature quickly when the refrigerator or freezer compartment needs to be cooled due to repeated door openings

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 25.5 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 35-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.9 cu ft

Green: [Yes, Energy Star]

Handle Material: Metal

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Metal

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 5

Power Source: Electric

Refrigerant: R-134A

Refrigerator Capacity Cu Ft : 17.6 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 115V

Weight: 271.2

Width: 35-3/4 in