Samsung

25.5 cf Side-by-Side Refrigerator with External Dispenser in Stainless Steel

Part #SRS265TDRSXAA  |  Manufacturer Part #RS265TDRS/XAA

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ENERGY STAR® qualified
  • Twin cooling with 2 independent evaporators maintains optimal cooling conditions, no mixing of odors, optimum humidity levels, quiet operation
  • External filtered water and ice dispenser
  • LED lighting
  • Power freeze and power cool options
  • Tempered glass spill proof shelves

Specifications

ADA Compliant: No

AMP: 10

Application: Residential

Bulb Type: LED

Capacity: 25.5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 35-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.7 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Standard

Height: 69-7/8 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 2

Number of Handles: Two Handle

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.8 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 115V

Weight: 295

Width: 35-3/4 in