29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

This product has been replaced by

29-15/16 in. Electric 5-Burner Smoothtop Freestanding Renage in Stainless Steel
Samsung 29-15/16 in. Electric 5-Burner Smoothtop Freestanding Renage in Stainless Steel
Manufacturer Part #NE63A6311SS/AA
You last purchased this on
 
Samsung

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

29-15/16 in. Electric 5-Burner Smoothtop Freestanding Renage in Stainless Steel
Samsung 29-15/16 in. Electric 5-Burner Smoothtop Freestanding Renage in Stainless Steel
Manufacturer Part #NE63A6311SS/AA
Samsung

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #SNE59M4310SSAA
  • Item #7543274
  • Manufacturer Part #NE59M4310SS/AA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two 9-in/6-in dual elements offer the flexibility to cook in different sized pans
  • Check cooking progress in the Wide View Window without opening the door and losing heat
  • Self Clean: Cycle with 2, 3, or 5 hour settings for various cleaning needs
  • The storage drawer is ideal for storing baking sheets and pans, while saving space in the kitchen cabinets
  • Sabbath Mode
  • A hidden bake element makes cleaning the oven easy
  • The warming center keeps food warm
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
60
Application:
Residential
Automatic Shut-Off:
Yes
Burner Type:
Smoothtop
Capacity:
5.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electro Mechanical
Depth:
25-31/32 in
ETL Listed:
No
Handle Material:
Stainless Steel
Handle Type:
Standard
Height:
47-3/32 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
Material:
Stainless Steel
Number of Doors:
1
Number of Elements:
5
Number of Handles:
Single Handle
Power Source:
Electric
Product Type:
Electric Range
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120/240V
Watts:
3000 W
Weight:
141.3 lb
Width:
29-7/8 in