Samsung

27 in. 7.4 cf 120V Gas Dryer in White

Part #SDV405GTPAWR  |  Manufacturer Part #DV405GTPAWR

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7.4-cubic foot capacity
  • Sensor dry detects moisture and adjusts drying time

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

BTU: 22000

CSA Certified: Yes

Capacity: 7.4 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 31-1/8 in

Ducted or Ductless: Vent

Energy Factor: 2.67

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 38-3/4 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 13

Number of Doors: 1

Number of Settings: 5

Power Source: Gas

Size: 27 in

Smart Home Enabled: No

Type: Gas Dryer

UL Listed: No

Volts: 120V

Weight: 123.3

Width: 27 in