27 in. 7.4 cu. ft. Gas Dryer in White

Part #SDVG50R5400WA3  |  Item #7870895  |  Manufacturer Part #DVG50R5400W/A3

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steam Sanitize+: Eliminates 99.9% of bacteria and germs
  • Sensor Dry: Helps prevent over drying for optimal fabric care
  • 12 Preset Drying Cycles: More cycles to best suit your drying needs
  • Smart Care: Easy troubleshooting from the convenience of your smartphone
  • Interior Drum Light: Put an end to stray socks or smaller laundry items that are hard to spot
  • Reversible Dryer Door: Choose the direction your dryer door opens to better suit your home layout
  • Lint Filter Indicator: Provides a helpful reminder when it's time to clean the filter
  • Accessibility: Designed for easy use for everyone

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Control Type: Electro Mechanical

Depth: 30-1/4 in

Ducted or Ductless: Vent

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 44-9/16 in

Interior Light: Yes

Material: Metal

NSF Certified: No

Number of Cycles: 12

Number of Doors: 1

Number of Settings: 5

Power Source: Gas

Product Type: Front Load Dryer

Size: 27 in

Smart Home Enabled: No

UL Listed: No

Vent Type: 3-Way Vent

Volts: 120V

Weight: 119

Width: 27 in