27 in. 7.5 cu. ft. Gas Dryer in Black Stainless Steel

Part #SDV45K6500GVA3  |  Item #7211001  |  Manufacturer Part #DV45K6500GV/A3

$ 1,299.00 EACH
(Pricing is for Black Stainless Steel)

Color/Finish:
Black Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2016 ENERGY STAR® Certified: Meets the strict 2016 energy efficiency specifications and standards
  • Multi-Steam Technology: Steam away wrinkles, odors, bacteria, and static
  • Vent Sensor: Detects duct blockages and reminds you to clean your vent
  • Stainless Steel Drum: More durable and prevents scratches or nicks from metal zippers
  • Eco Dry: Uses up to 25% less energy for every load
  • Smart Care: Troubleshoot Straight from your smartphone
  • Smart Home Ready: Smart Home App allows you to remotely monitor your dryer. Requires Smart Home Adapter sold separately
  • Sensor Dry: Optimizes the time and temperature to dry clothes thoroughly to avoid heat damage
  • 14 Preset Dry Cycles: Multiple drying needs for your active family
  • 11 Options: Add the best option to your Dry Cycle to get more out of each load

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Application: Residential

BTU: 22000

Color Finish: Black Stainless Steel

Color Finish Category: Blacks

Control Type: Digital Touch/Knobs

Depth: 32-7/16 in

Ducted or Ductless: Vent

Energy Factor: 3.94

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-3/4 in

Interior Light: Yes

MBH: 22

NSF Certified: Yes

Number of Cycles: 14

Number of Doors: 1

Number of Settings: 5

Power Source: Gas

Product Type: Front Load Dryer

Size: 27 in

Smart Home Compatibility: Samsung SmartThings

Smart Home Enabled: Yes

UL Listed: No

Vent Type: 3-Way Vent

Volts: 120/240V

WIFI Enabled: Yes

Weight: 126

Width: 27 in

Wireless Communication: Wi-Fi