Samsung

27.8 cf French Door Refrigerator with Food Showcase in Black

Part #SRF28HDEDPBCAA  |  Manufacturer Part #RF28HDEDPBC/AA

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The exterior showcase gives you instant access to drinks and condiments, while the InnerCase lets you store large, fresh food items. This refrigerator lets you easily organize your food by type or family member
  • Provides optimal temperature control for your food storage needs with Deli, Fresh and chilled options. Great for safely defrosting items within a controlled space
  • Metal Cooling locks in cold and seals in freshness. The stainless steel paneling helps maintain consistent temperature throughout the refrigerator
  • Samsung's 28 cu. ft. large capacity refrigerator has enough room to fit up to 28 bags of groceries
  • Refrigerator door that self-closes with a tight seal to conserve energy and to prevent spoilage
  • Shelves made of heat-treated, high strength safety glass
  • Ice Master produces up to 10 lbs. of ice per day. Its space-saving design leaves more room in the refrigerator
  • LED lighting gently brightens virtually every corner of your refrigerator so you're able to quickly spot what you want. Plus, it emits less heat and is more energy-efficient than conventional lighting
  • The Samsung Ice and Water dispenser provides a uniquely-tall opening so pitchers and tall glasses can be filled quickly and easily
  • Energy Star rated products meet strict energy efficiency specifications set by the government. This Samsung refrigerator is 25% more efficient than Federal Standard

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 27.8 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 36 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8.9 cu ft

Green: [Yes, Energy Star]

Handle Material: Metal

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Metal

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.9 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 115V

Weight: 370.38

Width: 35-3/4 in