Samsung
29-1/2 in. 7.4 cf Top Load Electric Dryer in Fingerprint Resistant Black Stainless Steel
Part #SDVE50R5400VA3 | Item #7870890 | Manufacturer Part #DVE50R5400V/A3
Product Details
- Steam Sanitize+: Eliminates 99.9% of bacteria and germs
- Sensor Dry: Helps prevent over drying for optimal fabric care
- 12 Preset Drying Cycles: More cycles to best suit your drying needs
- Smart Care: Easy troubleshooting from the convenience of your smartphone
- Interior Drum Light: Put an end to stray socks or smaller laundry items that are hard to spot
- Reversible Dryer Door: Choose the direction your dryer door opens to better suit your home layout
- Lint Filter Indicator: Provides a helpful reminder when it's time to clean the filter
- Accessibility: Designed for easy use for everyone
- 9 Additional Drying Options: Further Options to enhance your drying cycle, providing optimal care for all fabric types
Documents
Specifications
ADA Compliant: No
AMP: 30
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: No
Capacity: 7.4 cu ft
Color Finish: Fingerprint Resistant Black Stainless Steel
Color Finish Category: Blacks
Control Type: Electro Mechanical
Depth: 30-1/4 in
Ducted or Ductless: Vent
Energy Star Compliant: No
Height: 44-9/16 in
Interior Light: Yes
Material: Stainless Steel
Maximum Capacity: 7.4 cu ft
NSF Certified: No
Number of Cycles: 12
Number of Doors: 1
Number of Settings: 5
Power Source: Electric
Size: 27 in
Smart Home Enabled: No
Type: Electric Dryer
UL Listed: Yes
Vent Type: 4-Way Vent
Volts: 120/240V
Weight: 119
Width: 27 in