29-13/16 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
29-13/16 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 sealed burners, including a dual burner and an oval burner, for increased cooking flexibility
- Single-fan convection cooks food faster and more evenly
- 5.8-cu ft oven capacity gives you enough space to cook and bake with ease
- Removable cast-iron griddle is perfect for cooking breakfast foods or grilled sandwiches
- Self-cleaning feature means no scrubbing is necessary to maintain a clean oven
- Matte cast-iron continuous grates allow you to easily move pots and pans between burners
- Auto oven shut-off prevents unintended or unsupervised use
- 3 oven racks with 7 possible positions accommodate dishes of various sizes
- Built-in temperature probe allows you to monitor meat temperatures for perfect results
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 26-3/8 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 37-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 18
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Doors:
- 1
- Number of Elements:
- 5
- Number of Handles:
- Single Handle
- Power Source:
- Gas
- Product Type:
- Range
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 202 lb
- Width:
- 29-13/16 in