29-3/4 in. 21.6 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
Samsung

29-3/4 in. 21.6 cu. ft. French Door Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samsung

29-3/4 in. 21.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #SRF220NCTASRAA
  • Item #7210964
  • Manufacturer Part #RF220NCTASR/AA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High efficiency LEDs beautifully lights up the interior so you're able to quickly spot what you want
  • Sleek design saves more space, so there's plenty of room for all your perishables
  • With a 21.8 cu ft capacity French-Door Refrigerator, you can store up to 22 bags of groceries
  • Includes cool tight door and door alarm for added convenience
  • Includes a built-in, automatic ice maker for cubed ice and a removable ice caddy
  • Comes with 1-year warranty for parts and labor
  • Store long, flat and wide food items that cannot fit elsewhere; Great for storing party platters and more, without taking up space on other shelves
  • Striking, sleek design with ample interior storage space
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Capacity:
21.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
36-3/4 in
Display Type:
Digital
Door Style:
French Door
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.8 cu ft
Green Product:
Yes, Energy Star
Handle Type:
Standard
Height:
66-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
NSF Certified:
No
Number of Doors:
3
Number of Handles:
Three Handle
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
14.8 cu ft
Refrigerator Type:
French Door
Size:
21.6 cu ft
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
251.3 lb
Width:
29-3/4 in